This product requires certification to purchase.

1 in. FNPT 20 gpm Single Handle Stainless Steel Safety Shower

Guardian Equipment

1 in. FNPT 20 gpm Single Handle Stainless Steel Safety Shower

  • Fast #
  • Part #GGBF2172
  • Item #8486885
  • Manufacturer Part #GBF2172
5 out of 5 Customer Rating
Brand image
Guardian Equipment

1 in. FNPT 20 gpm Single Handle Stainless Steel Safety Shower

  • Fast #
  • Part #GGBF2172
  • Item #8486885
  • Manufacturer Part #GBF2172
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Diameter:
10 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flow Rate:
20 gpm
Handle Type:
Bar
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Material:
Stainless Steel
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, nickel, chromium and phthalates which are known to the State of CA to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov