This product requires certification to purchase.

1 in. FNPT Thermostatic Mixing Valve

Guardian Equipment

1 in. FNPT Thermostatic Mixing Valve

  • Fast #
  • Part #GG6041
  • Item #9614504
  • Manufacturer Part #G6041
5 out of 5 Customer Rating
Brand image
Guardian Equipment

1 in. FNPT Thermostatic Mixing Valve

  • Fast #
  • Part #GG6041
  • Item #9614504
  • Manufacturer Part #G6041
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Thermostatic mixing valve to blend hot and cold water to delivery tepid water to an emergency shower or combination safety station
  • Valve is installed in a surface mounted powder coated steel cabinet
  • Depending on water supply size and pressure ,valve can supply multiple units
  • If the supply of hot water is restricted or interrupted, an internal bypass allows the valve to deliver cold water only
  • Valve has internal PTFE valve seat. If the supply of cold water is interrupted, the valve will close completely and not deliver any hot water at all, eliminating any possibility of scalding
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Flow Rate
50 gpm
Valve Size
1 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, nickel, chromium and phthalates which are known to the State of CA to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Type
Thermostatic Mixing Valve
Warranty & Product Information
ANSI
ANSI 1071, ANSI Z358.1-2014
ASSE Standards
ASSE 1071
BAA Compliant
Yes
IAPMO Listed
Yes
Recommended Valve Application
Cold Water, Hot Water
UPC
013536152488