This product requires certification to purchase.

1 in. MNPT 20 gpm Single Handle Stainless Steel Safety Shower

Guardian Equipment

1 in. MNPT 20 gpm Single Handle Stainless Steel Safety Shower

  • Fast #
  • Part #GGBF2372
  • Item #8486909
  • Manufacturer Part #GBF2372
5 out of 5 Customer Rating
Brand image
Guardian Equipment

1 in. MNPT 20 gpm Single Handle Stainless Steel Safety Shower

  • Fast #
  • Part #GGBF2372
  • Item #8486909
  • Manufacturer Part #GBF2372
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Diameter
10 in
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flow Rate
20 gpm
Characteristics & Features
Fitting Type
Straight
Handle Type
Bar
Installation Type
Wall Mount
Material
Stainless Steel
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, nickel, chromium and phthalates which are known to the State of CA to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
Yes
IAPMO Listed
Yes
UL Listed
Yes