This product requires certification to purchase.

11 in. Plastic Flashing Light/Alarm Horn

Guardian Equipment

11 in. Plastic Flashing Light/Alarm Horn

  • Fast #
  • Part #GAP275200
  • Item #4469612
  • Manufacturer Part #AP275-200
5 out of 5 Customer Rating
Brand image
Guardian Equipment

11 in. Plastic Flashing Light/Alarm Horn

  • Fast #
  • Part #GAP275200
  • Item #4469612
  • Manufacturer Part #AP275-200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
0.75 gpm
Height
11 in
Characteristics & Features
Brand Model Compatibility
G1902, G1902BC, G1902P, G1950, G1950BC, G1950P, G1991, G1996, GBF1909, GBF1994
Fitting Type
Straight
Installation Type
Horizontal Mount, Wall Mount
Material
Plastic
Electrical & Operational Information
AMP
0.48
Volts
120V
Warranty & Product Information
ADA Compliant
No
Application
Emergency Eyewash, High Traffic, Industrial, Showers
NEMA
NEMA 4X
NSF Certified
No
Product Type
Flashing Light/Alarm Horn
UL Listed
No
UPC
013536114783