1/2 x 1/2 in. Brass Deckmount Eye Wash with 90 Degree Swing-Down

You last purchased this on
 
Guardian Equipment

Autoflow™ 1/2 x 1/2 in. Brass Deckmount Eye Wash with 90 Degree Swing-Down

This product requires certification to purchase.
Brand image
You last purchased this on
 
Guardian Equipment

Autoflow™ 1/2 x 1/2 in. Brass Deckmount Eye Wash with 90 Degree Swing-Down

  • Fast #
  • Part #GG1849
  • Item #4469546
  • Manufacturer Part #G1849
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Waste water deposits down sink drain
  • AutoFlow™ units activate water flow immediately as spray heads swing to operational position
  • Units swing over sink to operational position for activation
  • Includes: ANSI-compliant sign
  • Units are assembled and water tested prior to shipment
  • GG1849 mounts behind sink next to faucet and swings down to operational position
  • Flag handle units must be depressed to activate water flow
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1 2014
BAA Compliant:
Yes
Collection:
Autoflow™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
3.2 gpm
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Material:
Brass
Product Type:
Eyewash
Size:
1/2 in
UL Listed:
No