2 in. Socket Weld 20 gpm Single Handle Flag Handle Stainless Steel and Plastic Safety Shower
2 in. Socket Weld 20 gpm Single Handle Flag Handle Stainless Steel and Plastic Safety Shower
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Coating:
- PVC
- Diameter:
- 10
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flow Rate:
- 20 gpm
- Handle Type:
- Flag Handle
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount, Vertical
- Material:
- Stainless Steel, Plastic
- Material Type:
- ABS, 316, PTFE
- Number of Handles:
- Single Handle
- Schedule Class:
- 80
- Spout Height:
- 83-3/4
- UPC:
- 013536113762