This product requires certification to purchase.

3/8 in. Deckmount Drench Hose Unit

Guardian Equipment

3/8 in. Deckmount Drench Hose Unit

  • Fast #
  • Part #GG5020
  • Item #4469599
  • Manufacturer Part #G5020
4.3 out of 5 Customer Rating
Brand image
Guardian Equipment

3/8 in. Deckmount Drench Hose Unit

  • Fast #
  • Part #GG5020
  • Item #4469599
  • Manufacturer Part #G5020
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1 2014
ASSE Standards:
ASSE 1024
Diameter:
2-3/8 in
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Handle Type:
Lever
Height:
8-3/4 in
Installation Type:
Deck Mount
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - Maximum:
275 psi
UL Listed:
No
UPC:
013536114028