3/8 in. Wall Mount Eyewash Drench Hose Unit with Backflow Preventer
3/8 in. Wall Mount Eyewash Drench Hose Unit with Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Eye wash/drench hose with 8ft PVC hose
- Forged brass squeeze valve body with stainless steel seat for water tight seal
- Wall mounted for tight spaces
- Includes: ANSI-compliant sign
- Units are completely assembled and water tested prior to shipment
Documents
Specifications
- ANSI:
- ANSI Z358.1 2014
- BAA Compliant:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Product Type:
- Eyewash and Drench Hose
- Size:
- 3/8 in