3/8 x 3/8 in. NPT Male Swivel Wall Mount Eye Wash and Drench Hose Unit

You last purchased this on
 
Guardian Equipment

GS-Plus™ 3/8 x 3/8 in. NPT Male Swivel Wall Mount Eye Wash and Drench Hose Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Guardian Equipment

GS-Plus™ 3/8 x 3/8 in. NPT Male Swivel Wall Mount Eye Wash and Drench Hose Unit

  • Fast #
  • Part #GG5026
  • Item #4469607
  • Manufacturer Part #G5026
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spray Head Assembly: Two GS-Plus™ spray heads mounted side-by-side
  • Valve: Forged brass squeeze valve activated by stainless steel lever handle
  • Application: Dual purpose eyewash/drench hose for wall mounting
  • ASSE 1024 listed
  • Clips position spray heads and handle to face forward at all times
  • Backflow Preventer: In-line dual check backflow preventer installed on inlet of hose (G5026BP only)
  • Mounting: Bracket with spring clips to hold unit on wall
  • Hose: 8’ reinforced PVC hose. 275 PSI maximum working pressure
  • Sign: ANSI-compliant identification sign
  • Supply: 3/8" NPT male swivel-type inlet
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
GS-Plus™
Color Finish Category:
Chromes
Color Finish Name:
Chrome, Grey
End Connection 1:
MNPT
End Connection 2:
Swivel Nut
End Connections:
MNPT x Swivel Nut
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Installation Type:
Wall Mount
Product Type:
Eyewash and Drench Hose
Size:
3/8 in
UL Listed:
No