This product requires certification to purchase.

Faucet Mount Eye Wash with Faucet Control Valve in Polished Chrome

Guardian Equipment

EyeSafe™ Faucet Mount Eye Wash with Faucet Control Valve in Polished Chrome

  • Fast #
  • Part #GG1200
  • Item #4469558
  • Manufacturer Part #G1200
5 out of 5 Customer Rating
Brand image
Guardian Equipment

EyeSafe™ Faucet Mount Eye Wash with Faucet Control Valve in Polished Chrome

  • Fast #
  • Part #GG1200
  • Item #4469558
  • Manufacturer Part #G1200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unlike conventional faucet-mounted eyewashes, the G1200 offers the ability to activate the eyewash in a single motion
  • The unit is equipped with a diverter valve for the eyewash and a separate control valve for the faucet
  • Once the unit is installed on a faucet, the faucet may be opened and left "on" to a preset temperature
  • To use the faucet, the flow of water is controlled by a quarter-turn ball valve and knob at the bottom of the eyewash
  • To use the eyewash, simply pull the knob on the front of the eyewash
  • Since the faucet is open, this is the only step required to activate the eyewash
  • Water pressure holds the eyewash in operation, leaving the user’s hands free
  • To return to normal faucet operation, push the knob in or turn off the faucet
  • Outlet heads are mounted 3" apart and deliver a soft, aerated flow of water
  • Heads angle forward toward user
  • Requires Certification

Documents


Specifications

Collection:
EyeSafe™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/4 in
Height:
3-1/2 in
Product Type:
Eye Wash
Size:
55/64 in
UPC:
013536137829
Width:
4-1/4 in