Eyewash/Drench Hose - Wall-Mount Unit with Backflow Preventer in Chrome
Eyewash/Drench Hose - Wall-Mount Unit with Backflow Preventer in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two GS-Plus™ spray heads, each head has a "flip top" dust cover, internal flow control and filter to remove impurities from the water flow
- Forged brass squeeze valve activated by stainless steel lever handle
- Valve has replaceable stainless steel seat for exceptional durability
- Locking clip engages when handle is depressed, providing "hands-free" operation
- 8 ft reinforced PVC hose
- Bracket with spring clips to hold unit on wall
Documents
Specifications
- ANSI:
- ANSI Z358.1-2014
- Depth:
- 6-1/2 in
- Height:
- 9-3/4 in
- Product Type:
- Hose
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, nickel, chromium and phthalates which are known to the State of CA to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 3/8 in