This product requires certification to purchase.

1/2 in. Eye Wash in Stainless Steel

Guardian Equipment

FS-Plus™ 1/2 in. Eye Wash in Stainless Steel

  • Fast #
  • Part #GGBF1735DP
  • Item #8486890
  • Manufacturer Part #GBF1735DP
5 out of 5 Customer Rating
Brand image
Guardian Equipment

FS-Plus™ 1/2 in. Eye Wash in Stainless Steel

  • Fast #
  • Part #GGBF1735DP
  • Item #8486890
  • Manufacturer Part #GBF1735DP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Recessed barrier-free swing-down eye/face wash with drain pan
  • Stainless steel cover provides attractive appearance and protects unit when not in use
  • When activated, cover serves as pan to collect waste water and return it into unit for drainage
  • When installed at recommended mounting height, unit complies with ADA requirements for accessibility by handicapped persons
  • Two FS-Plus™ spray heads mounted on supply arms
  • Each spray head has individually adjustable flow control and filter to remove impurities from water flow
  • 16 gauge stainless steel combination cover and drain pan
  • Grasping "panic bar" handle and opening cover pulls spray head assembly down from vertical to horizontal position, activating water flow
  • While unit is in operation, waste water is collected in drain pan and returned into cabinet for drainage
  • Unit remains in operation until cover is returned to closed position
  • Requires Certification

Documents

Dimensions & Measurements
Size
1/2 in
Characteristics & Features
Collection
FS-Plus™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead, nickel, chromium and phthalates which are known to the State of CA to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Eye Wash