Stainless Steel Pedestal Mount Eye/Face Wash Bowl in Polished Chrome
FS-Plus™ Stainless Steel Pedestal Mount Eye/Face Wash Bowl in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel bowl on a free standing pedestal mount activated with flag handle
- Eye/Face wash features 2 FS-Plus™ spray-type spray heads that deliver a flood of water for rinsing eyes and face
- Eyewash spray heads each have a flip top dust cover
- Pipe and valves are galvanized steel
- Valve and spray head assemblies are factory assembled and water tested
- Bowl: 11-1/8" diameter stainless steel (G1760) or 11-3/4"diameter orange ABS plastic (G1760P)
- Pipe and Fittings: Schedule 40 galvanized steel
- Supply: 1/2" NPT female inlet
- Waste: 1-1/4" NPT female outlet
- Sign: ANSI-compliant identification sign
Documents
Specifications
- ANSI:
- ANSI Z358.1-2009
- Collection:
- FS-Plus™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 39-1/2 in
- Product Type:
- Eye/Face Wash
- Size:
- 1/2 in x 1-1/4 in
- UPC:
- 013536112970