1/2 x 1/2 in. Barrier Free Wall Mount Eye Wash and Face Wash
GS-Plus™ 1/2 x 1/2 in. Barrier Free Wall Mount Eye Wash and Face Wash
Product Details
Product Details
- Eye/face wash units and safety stations include WideArea™ 4-way spray heads for maximum facial coverage
- Showers and safety stations include extra long stainless steel pull rod for increased accessibility
- Eye/face wash spray heads each have a flip top dust cover
- Features a lowered eye/face wash bowl and an extended shower pull down rod
- Includes: ANSI-compliant sign
- Valve and spray head assemblies are factory assembled and water tested
Specifications
- Collection:
- GS-Plus™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome, Grey
- Height:
- 9-3/8
- Product Type:
- Eye/Face Wash
- Size:
- 1/2 in x 1-1/2 in
- UPC:
- 013536114257