Portable "KEG" Eyewash and Drench Hose Unit 15 gal
GS-Plus™ Portable "KEG" Eyewash and Drench Hose Unit 15 gal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Portable dual purpose eyewash station / drench hose
- Ideal for use when a continuous supply of potable water is not available
- Fifteen gallons of water supplies 10 usable gallons for rinsing
- Eyewash: Use to wash user’s eyes for 15 minutes
- Drench Hose: For rinsing any part of the user’s eyes, face or body
- Discharge Time: Eyewash delivers .7 GPM (2.6L/min) for 15 minutes
- Weight: 35 lbs. (15.9kg) empty, 116 lbs. (52.6kg) filled
- Sign: Furnished with ANSI-compliant sign
- Quality Assurance: Unit is assembled and factory tested prior to shipment
- Maintenance: Unit must be inspected regularly. Refill unit after testing or use
Specifications
- ANSI:
- ANSI Z358.1-2014
- Collection:
- GS-Plus™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Product Type:
- Portable Eyewash
- Size:
- 1/2 in
- UPC:
- 013536139861