This product requires certification to purchase.

Wall Mount Eyewash/Drench Hose Unit with Locking Squeeze Lever 12 ft. 180 Max psi Hose

Guardian Equipment

GS-Plus™ Wall Mount Eyewash/Drench Hose Unit with Locking Squeeze Lever 12 ft. 180 Max psi Hose

  • Fast #
  • Part #GG5046
  • Item #3862906
  • Manufacturer Part #G5046
4.1 out of 5 Customer Rating
Brand image
Guardian Equipment

GS-Plus™ Wall Mount Eyewash/Drench Hose Unit with Locking Squeeze Lever 12 ft. 180 Max psi Hose

  • Fast #
  • Part #GG5046
  • Item #3862906
  • Manufacturer Part #G5046
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dual purpose eyewash station / drench hose
  • 12’ reinforced nylon coiled hose
  • Lever actuated
  • Left in the mounting bracket for use as a fixed eyewash station, leaving the user's hands free
  • Alternatively, the unit may be removed from the bracket and used as a drench hose for any part of the body
  • Clips position spray heads and handle to face forward at all times
  • Backflow Preventer: In-line dual check backflow preventer installed on inlet of hose (G5026BP only)
  • ASSE 1024 listed
  • Supply: 3/8" NPT male swivel-type inlet
  • Sign: ANSI-compliant identification sign
  • Requires Certification

Specifications

ANSI:
ANSI Z358.1-2014
Collection:
GS-Plus™
Color Finish Category:
Chromes
Color Finish Name:
Chrome, Grey, Red
Length:
12 ft
Product Type:
Eyewash and Drench Hose
Size:
3/8 in