Wall Mount Eyewash/Drench Hose Unit with Stay-Open Ball Valve 12 ft. 180 Max psi Hose
GS-Plus™ Wall Mount Eyewash/Drench Hose Unit with Stay-Open Ball Valve 12 ft. 180 Max psi Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual purpose eyewash station / drench hose
- 12’ reinforced nylon coiled hose
- Flag handle actuated
- Left in the mounting bracket for use as a fixed eyewash station, leaving the user's hands free
- Alternatively, the unit may be removed from the bracket and used as a drench hose for any part of the body
- Backflow Preventer: In-line dual check backflow preventer installed on inlet of hose (G5014BP only)
- ASSE 1024 listed
- Supply: 3/8" NPT female inlet
- Sign: ANSI-compliant identification sign
- Quality Assurance: Unit is completely assembled and water tested prior to shipment
Specifications
- ANSI:
- ANSI Z358.1-2014
- Collection:
- GS-Plus™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome, Grey, Red
- Length:
- 12 ft
- Product Type:
- Eyewash and Drench Hose
- Size:
- 3/8 in
- UPC:
- 013536113977