Horizontally Mounted Emergency Shower in Stainless Steel
Horizontally Mounted Emergency Shower in Stainless Steel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 10 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 20 gpm
- Handle Type:
- Pull
- Installation Type:
- Horizontal Mount
- Material:
- Stainless Steel
- NSF Certified:
- No
- Schedule Class:
- 40
- UL Listed:
- No
- Valve Operator:
- Pull Handle
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve