This product requires certification to purchase.

Plastic Eye Wash Bowl in Orange

Guardian Equipment

Plastic Eye Wash Bowl in Orange

  • Fast #
  • Part #G100009ORGR
  • Item #3955105
  • Manufacturer Part #100-009ORG-R
4.5 out of 5 Customer Rating
Brand image
Guardian Equipment

Plastic Eye Wash Bowl in Orange

  • Fast #
  • Part #G100009ORGR
  • Item #3955105
  • Manufacturer Part #100-009ORG-R
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
Orange
Diameter:
12
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
UL Listed:
No
UPC:
013536111157