Swing-Activated Eyewash Station, Left Hand
Swing-Activated Eyewash Station, Left Hand
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two FS-Plus™ spray heads, each head has a "flip top" dust cover, internal flow control and filter to remove impurities from the water flow
- 1/2 in IPS plug type valve with PTFe-coated O-ring seals
- Swinging head assembly down from storage to operational position opens orifice and activates water flow
- Unit is furnished with in-line strainer to protect valve and spray heads from debris in water line
- Valve is installed in 316 stainless steel housing
Documents
Specifications
- ANSI:
- ANSI Z358.1-2014
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5
- Height:
- 14-5/8
- Product Type:
- Eyewash
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, nickel, chromium and phthalates which are known to the State of CA to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 1/2 in
- Type:
- GG1848LHL