Thermostatic Mixing Valve for Emergency Showers and Safety Stations with flows within 3 to 44 gpm
Thermostatic Mixing Valve for Emergency Showers and Safety Stations with flows within 3 to 44 gpm
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tempering valve to blend hot and cold water to deliver tepid water
- Valve can be used with single installation of an emergency shower or safety station, or multiple installations of eyewash, eye/face wash, dual purpose eyewash/drench hose, or drench hose units
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASSE Standards:
- ASSE 1071
- Application:
- Hot Water, Cold Water
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT x FNPT x FNPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Size 3:
- 1-1/4
- Fitting Sizes:
- 1 in x 1 in x 1-1/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 50 gpm
- Installation Type:
- Wall Mount
- Maximum Temperature:
- 120
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- UPC:
- 013536113908