Wall Mount Eye and Face Wash in Stainless Steel
Wall Mount Eye and Face Wash in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1 2014
- Color Finish Name:
- Stainless Steel
- Diameter:
- 11-1/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 6-5/8 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 013536113120