1/2 x 1-1/4 in. Stainless Steel Pedestal Mount Eye or Face Wash Bowl
WideArea™ 1/2 x 1-1/4 in. Stainless Steel Pedestal Mount Eye or Face Wash Bowl
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Application: Barrier-Free, free standing, pedestal mounted WideArea™ eye/face wash
- ADA compliance: Unit complies with ADA requirements for accessibility by handicapped persons (maximum height and reach, minimum knee clearance and distance from obstructions)
- Spray head assembly: Four GS-Plus™ spray heads
- Valve: 1/2 in IPS chrome plated brass stay-open ball valve
- Bowl: 11-1/8 in diameter stainless steel
- Pipe and fittings: Schedule 40 galvanized steel
- Supply: 1/2 in NPT female inlet
- Waste: 1-1/4 in NPT female outlet
- Sign: ANSI-compliant identification sign
- Quality Assurance: Valve and spray head assemblies are factory assembled and water tested prior to shipment
Specifications
- ANSI:
- ANSI Z358.1 2014
- Collection:
- WideArea™
- Product Type:
- Eyewash Station
- UPC:
- 013536114226