This product requires certification to purchase.

11 ft. Web Retractable Lifeline with Carabiner

Guardian

Halo 11 ft. Web Retractable Lifeline with Carabiner

  • Fast #
  • Part #G10900
  • Item #3094351
  • Manufacturer Part #10900
4.2 out of 5 Customer Rating
Brand image
Guardian

Halo 11 ft. Web Retractable Lifeline with Carabiner

  • Fast #
  • Part #G10900
  • Item #3094351
  • Manufacturer Part #10900
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Beaver, WV
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compact design
  • Durable aluminum housing
  • Stainless steel and non-corrosive components
  • Class B SRL
  • Swivel top
  • Hook type steel snap
  • Requires Certification

Specifications

ANSI:
ANSI Z359.14, ANSI A10.32
Cable Length (ft):
11 ft
Collection:
Halo
Color Finish Name:
Black, Yellow
Length:
11 ft
Material:
Aluminum, Stainless Steel
Material Type:
Polyester, Nylon
OSHA:
OSHA 1910;OSHA 1926
UPC:
672421109008
Weight:
3.4 lb
Work Load Limit:
310 lb