This product requires certification to purchase.

S-L Size Bucket of Safe-Tie

Guardian

S-L Size Bucket of Safe-Tie

  • Fast #
  • Part #GUA00815
  • Item #4523554
  • Manufacturer Part #00815
4.5 out of 5 Customer Rating
Brand image
Guardian

S-L Size Bucket of Safe-Tie

  • Fast #
  • Part #GUA00815
  • Item #4523554
  • Manufacturer Part #00815
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Velocity Harness (S-L)
  • 50' VLL Assembly
  • 1 Gallon storage bucket
  • Quick-adjust torso buckles
  • w/ Side D-rings
  • Requires Certification
Dimensions & Measurements
Size
S-L
Weight
15.4 lb
Characteristics & Features
Color Finish Name
Black, Yellow
Material
Plastic, Steel
Material Type
Nylon, Polyester
Warranty & Product Information
ANSI
ANSI A10.32 2012, ANSI Z359.1 2007, ANSI Z359.11 2014, ANSI Z359.18 2017
OSHA
OSHA 1910;OSHA 1926 Subpart M
Product Type
Safety Kit
UPC
012643008152