Ladder Rail Extension System
Safe-T™ Ladder Rail Extension System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Depth 3-3/4 in
- Designed to attach over the top of the ladder and provide a safe and easy transition from the ladder to a second surface
- Requires no tools, drilling, or bolting to hold it securely in place
- Two offsetting handrails
- On-pack
Specifications
- Collection:
- Safe-T™
- Color Finish Name:
- Orange, Black
- Height:
- 12
- Ladder Type:
- Extension
- Length:
- 54
- Material:
- Aluminum
- OSHA:
- OSHA 1910.140
- Product Type:
- Ladder Rail Extension System
- UPC:
- 012643008008
- Weight:
- 15
- Width:
- 1-3/4