This product requires certification to purchase.

XL/XXL Polyester Velocity Harness

Guardian

Velocity XL/XXL Polyester Velocity Harness

  • Fast #
  • Part #G01704
  • Item #7103087
  • Manufacturer Part #01704
5 out of 5 Customer Rating
Brand image
Guardian

Velocity XL/XXL Polyester Velocity Harness

  • Fast #
  • Part #G01704
  • Item #7103087
  • Manufacturer Part #01704
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Five points of adjustment
  • Integrated lanyard keepers
  • Multiple buckle configurations
  • Finished webbing ends
  • Webbing 'wear' indicator
  • Velocity construction
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A10.32 2012, ANSI Z359.11 2014
Application:
Construction
Capacity:
420 lb
Clothing Size:
XL/2XL
Coating:
Galvanized
Collection:
Velocity
Color Finish Name:
Yellow, Black
Material:
Steel, Plastic
Material Type:
Nylon, Polyester
Maximum Temperature:
212
OSHA:
OSHA 1910;OSHA 1926 Subpart M
Type:
HP7606185
UPC:
672421017044
Work Load Limit:
420