Winch Adapter for Arc-O-POD Tripod Rescue and Retrieval Kit
Winch Adapter for Arc-O-POD Tripod Rescue and Retrieval Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to install
- Use in combination with Rescue Winch (part# 15028)
Specifications
- ANSI:
- ANSI Z359.4-13, ANSI A10.32-12
- Color Finish Name:
- Yellow
- Material:
- Steel
- OSHA:
- OSHA 1910, OSHA 1926 Subpart M
- UPC:
- 672421150277