This product requires certification to purchase.

44 in. Hex Heavy Duty Anode Rod

Gull Industries

44 in. Hex Heavy Duty Anode Rod

  • Fast #
  • Part #GAR100
  • Item #4063335
  • Manufacturer Part #AR100
3.1 out of 5 Customer Rating
Brand image
Gull Industries

44 in. Hex Heavy Duty Anode Rod

  • Fast #
  • Part #GAR100
  • Item #4063335
  • Manufacturer Part #AR100
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

IAPMO Listed:
No
Length:
44 in
Material:
Magnesium
Product Type:
Anode Rod
Supply Pipe Connection Size:
3/4 in