1/2 x 1/2 in. Washing Machine Outlet Box with Quarter Turn Valve
1/2 x 1/2 in. Washing Machine Outlet Box with Quarter Turn Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20-gauge box and faceplate; white powder-coated finish
- Reversible drain opening (with right, left, or center drain option); includes a 2-inch ABS, PVC, or slipnut drain kit
- Cold-rolled steel recessed washing machine outlet box
- Reversible right or left and center drain option
- Faceplate dimension of 10-7/8 Inch width x 8-3/8 Inch height
- Available with quarter-turn ball valves or domestic valves
- Measures 10-7/8 inches wide by 8-3/8 inches high (with faceplate)
- Available with 1/2-inch CPVC, ASTM 1807, ASTM F1960, or MIP/sweat connection valves (some with arresters); some models come without valves
- 2 Inch PVC, ABS or slip nut drain kit included (2 Inch male adapter or pipe nipple not included in slip nut kit)
- Unassembled
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Washing Machines
- Box Material:
- Metal
- CARB OTC LEED Compliant:
- No
- Color:
- White
- Color Finish Name:
- Powder Coated
- Depth:
- 10 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 4 in
- NSF Certified:
- No
- Type:
- Econo, Contractor Pack
- UL Listed:
- No
- Weight:
- 4 lb
- Width:
- 11 in