This product requires certification to purchase.

1/4-Turn Fire-Rated Washing Machine Sweat Supply Box

Guy Gray™

1/4-Turn Fire-Rated Washing Machine Sweat Supply Box

  • Fast #
  • Part #I82567
  • Item #4255425
  • Manufacturer Part #82567
3.4 out of 5 Customer Rating
Brand image
Guy Gray™

1/4-Turn Fire-Rated Washing Machine Sweat Supply Box

  • Fast #
  • Part #I82567
  • Item #4255425
  • Manufacturer Part #82567
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fire-rated steel recessed washing machine outlet box; has two intumescent pads and is ETL Certified
  • Heavy-duty cold-rolled steel box and faceplate; white powder-coated finish
  • Compatible with nominal 2-inch or larger PVC, ABS, or metallic pipe
  • Available with 1/2-inch MIP/sweat connection, CPVC, ASTM 1807, or ASTM F1960 connection valves (some with arresters)
  • Measures 8-1/2 inches wide by 8-1/2 inches high (with faceplate)
  • Rough opening of 5-3/8 Inch width x 3-1/8 Inch depth x 5-7/8 Inch height
  • Faceplate dimension of 8-1/2 Inch width x 8-1/2 Inch height
  • 1 hr and 2 hr rated
  • Drains may be nominal 2 Inch or larger PVC, ABS, or metallic pipe
  • Available in quarter-turn, domestic and single-lever valve with and without hammer arresters installed
  • Requires Certification
Dimensions & Measurements
Connection Size
1/2
Depth
9 in
Height
4 in
Overall Box Size
5-1/4 in x 5-1/4 in x 3-1/8 in
Width
11 in
Included Components
Water Hammer Arrestor Included
Yes
Characteristics & Features
Box Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type
Sweat
Supply Box Type
Washing Machine
Warranty & Product Information
ASME
ASME A112.18.1
Fire Rated
Yes
UPC
012181825679