1/4-Turn Lead-Free Metal Powder-Coated CPVC Ice Maker Supply Box with Hammer Arrestor
1/4-Turn Lead-Free Metal Powder-Coated CPVC Ice Maker Supply Box with Hammer Arrestor
Product Details
Product Details
- Cold-rolled steel recessed icemaker outlet box
- Available with 1/2-inch CPVC, ASTM 1807, ASTM F1960, or MIP/sweat connection quarter-turn valve (arrester included on some models)
- Measures 7 inches wide by 7 inches high (with faceplate)
- Valve complies with Reduction of Lead in Drinking Water Act (Federal Public Law 111-380)
- Assembled
- 20 ga box/20 ga faceplate
- White powder coat finish on cold rolled steel
- Available with 1/4 Inch turn ball valves, 1/4 turn ball valves with hammer arresters, or domestic valves
Specifications
- Box Material:
- Metal
- Connection Size:
- 1/2
- Depth:
- 7 in
- Fire Rated:
- No
- Gauge (metal):
- 20 ga
- Height:
- 7 in
- Length:
- 7 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 7 in x 7 in x 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 012181885338
- Water Hammer Arrestor Included:
- Yes
- Width:
- 9 in