This product requires certification to purchase.

1/4-Turn Lead-Free Metal Powder-Coated Wirsbo Ice Maker Supply Box

Guy Gray™

1/4-Turn Lead-Free Metal Powder-Coated Wirsbo Ice Maker Supply Box

  • Fast #
  • Part #IPS88535
  • Item #4695943
  • Manufacturer Part #88535
4.7 out of 5 Customer Rating
Brand image
Guy Gray™

1/4-Turn Lead-Free Metal Powder-Coated Wirsbo Ice Maker Supply Box

  • Fast #
  • Part #IPS88535
  • Item #4695943
  • Manufacturer Part #88535
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Cold-rolled steel recessed icemaker outlet box
  • Available with 1/2-inch CPVC, ASTM 1807, ASTM F1960, or MIP/sweat connection quarter-turn valve (arrester included on some models)
  • Measures 7 inches wide by 7 inches high (with faceplate)
  • Valve complies with Reduction of Lead in Drinking Water Act (Federal Public Law 111-380)
  • Assembled
  • 20 ga box/20 ga faceplate
  • White powder coat finish on cold rolled steel
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Box Material:
Metal
Depth:
9
Fire Rated:
No
Gauge (metal):
20
Height:
7
Length:
7
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
Wirsbo
Supply Box Type:
Ice Maker
UL Listed:
No
UPC:
012181885352
Water Hammer Arrestor Included:
No
Width:
7