1/4-Turn Plastic Fire-Rated F1807 PEX Washing Machine Supply Box with Hammer Arrestor, Contractor Pack
1/4-Turn Plastic Fire-Rated F1807 PEX Washing Machine Supply Box with Hammer Arrestor, Contractor Pack
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Fire-rated plastic recessed washing machine outlet box; white finish
- Made of high-temperature PVC resin; includes intumescent pad at back of box and is ETL Certified
- Snap-on frame accommodates up to two 5/8-inch drywall
- Faceplate dimension of 8-5/16 Inch width x 7-7/8 Inch height
- One faceplate fits washer, ice maker, gas, AAV and auxiliary drain outlet boxes
- Warnock Hersey certified
- 1 hr. and 2 hr. rated
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM E814
- Box Material:
- Plastic
- Depth:
- 3-1/8 in
- Fire Rated:
- Yes
- Height:
- 7-7/8 in
- NSF Certified:
- No
- Overall Box Size:
- 8-5/16 in x 7-7/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1807 PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 012181823767
- Water Hammer Arrestor Included:
- Yes
- Width:
- 8-5/16 in