1/4-Turn Reversible Single-lever Drain Powder-Coated Econo Sweat Washing Machine Supply Box with Hammer Arrestor
1/4-Turn Reversible Single-lever Drain Powder-Coated Econo Sweat Washing Machine Supply Box with Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cold-rolled steel recessed washing machine outlet box
- 20-gauge box and faceplate; white powder-coated finish
- Reversible drain opening (with right, left, or center drain option); includes a 2-inch ABS, PVC, or slipnut drain kit
- Available with 1/2-inch CPVC, ASTM 1807, ASTM F1960, or MIP/sweat connection valves (some with arresters); some models come without valves
- Measures 10-7/8 inches wide by 8-3/8 inches high (with faceplate)
- Faceplate dimension of 10-7/8 Inch width x 8-3/8 Inch height
- Available with quarter-turn ball valves or domestic valves
- Reversible right or left and center drain option
- Unassembled
- 2 Inch PVC, ABS or slip nut drain kit included (2 Inch male adapter or pipe nipple not included in slip nut kit)
Documents
Specifications
- Box Material:
- Stainless Steel
- Connection Size:
- 1/2
- Depth:
- 9 in
- Fire Rated:
- No
- Height:
- 4 in
- NSF Certified:
- No
- Overall Box Size:
- 10-7/8 in x 8-3/8 in x 3-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 012181821572
- Water Hammer Arrestor Included:
- Yes
- Width:
- 11 in