1/4-Turn Sweat Ice Maker Supply Box
1/4-Turn Sweat Ice Maker Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Stainless steel recessed icemaker outlet box
- Made of 304 stainless steel; will not rust or corrode
- 1/2-inch MIP/sweat connection valve
- Measures 10-7/8 inches wide by 8-3/8 inches high (with faceplate)
- Valve complies with NSF 61-G requirements and the Reduction of Lead in Drinking Water Act (Federal Public Law 111-380)
- Box and faceplate made of 304 stainless steel
- Available with 1/4 turn ball valves or domestic valves
- Will not rust or corrode
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Stainless Steel
- Depth:
- 10 in
- Fire Rated:
- No
- Height:
- 5 in
- NSF:
- NSF 61 G
- NSF Certified:
- Yes
- Overall Box Size:
- 10-7/8 in x 8-3/8 in x 3-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Ice Maker
- UPC:
- 012181881774
- Water Hammer Arrestor Included:
- No
- Width:
- 12 in