1-Valve Dialysis Supply and Waste Box with PVC Valves, Locking Door
1-Valve Dialysis Supply and Waste Box with PVC Valves, Locking Door
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel recessed dialysis waste and supply box; 8-5/8 inches wide by 11-1/4 inches high
- Available with either one or two valves (PVC or Stainless steel) or valve holes only
- Waste outlet can be directly connected to 2-inch (nominal size) glass or plastic drain with mechanical coupling
- Some models feature a locking door (includes concealed hinge with cam cylinder lock and two keys)
- Plastic valves are PVC, ball type with EPDM seals and O-rings; 1/2-inch FPT Schedule 80 (flushing nipple included)
- Tailpiece waste connection is 2-3/8 Inch OD Stainless steel
- Interior seams are continuous welded with a bead blast finish to provide a water-tight seal and smooth finish
- Equipment drain tube support is located directly over the train to eliminate splatter and minimize clean up
- Single or double valve capability for greater flexibility
Specifications
- ASTM:
- ASTM F-1970-05
- Box Material:
- Stainless Steel
- Height:
- 3-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- MIP/Sweat
- Supply Box Type:
- Plain 1-valve
- UL Listed:
- No
- UPC:
- 012181826447
- Water Hammer Arrestor Included:
- No
- Width:
- 11-1/5 in