1-Valve Dialysis Supply and Waste Box with Stainless Steel Valves, Locking Door
1-Valve Dialysis Supply and Waste Box with Stainless Steel Valves, Locking Door
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4Product Details
Product Details
- Stainless steel recessed dialysis waste and supply box; 8-5/8 inches wide by 11-1/4 inches high
- Waste outlet can be directly connected to 2-inch (nominal size) glass or plastic drain with mechanical coupling
- Some models feature a locking door (includes concealed hinge with cam cylinder lock and two keys)
- Interior seams are continuous welded with a bead blast finish to provide a water-tight seal and smooth finish
- Equipment drain tube support is located directly over the train to eliminate splatter and minimize clean up
- PVC valves are ball-style with EPDM seals and O-ring, 1/2 Inch FPT schedule 80, flushing nipple is included
- Single or double valve capability for greater flexibility
Specifications
- ASTM:
- ASTM F-1970 2005
- Box Material:
- Stainless Steel
- Fire Rated:
- No
- Gauge (metal):
- 16 ga
- Height:
- 11-1/4 in
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Overall Box Size:
- 3-1/2 in x 11-1/4 in x 11-1/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- MIP/Sweat
- Supply Box Type:
- Plain 1-valve
- UL Listed:
- No
- UPC:
- 012181826898
- Water Hammer Arrestor Included:
- No
- Width:
- 11-1/4 in