10-7/8 x 8-3/8 in. Washing Machine Sweat Supply Box
10-7/8 x 8-3/8 in. Washing Machine Sweat Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 20-gauge box and faceplate; white powder-coated finish
- Reversible drain opening (with right, left, or center drain option); includes a 2-inch ABS, PVC, or slipnut drain kit
- Cold-rolled steel recessed washing machine outlet box
- Reversible right or left and center drain option
- Faceplate dimension of 10-7/8 Inch width x 8-3/8 Inch height
- Available with quarter-turn ball valves or domestic valves
- Measures 10-7/8 inches wide by 8-3/8 inches high (with faceplate)
- Available with 1/2-inch CPVC, ASTM 1807, ASTM F1960, or MIP/sweat connection valves (some with arresters); some models come without valves
- 2 Inch PVC, ABS or slip nut drain kit included (2 Inch male adapter or pipe nipple not included in slip nut kit)
- Unassembled
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Box Material:
- Metal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Gauge (metal):
- 20 ga
- Height:
- 8-3/8 in
- NSF Certified:
- No
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Weight:
- 4 lb
- Width:
- 10-7/8 in