20 ga Galvanized Replacement Faceplate for Guy Gray™ Models B, BB, WB, FB, & BIM
20 ga Galvanized Replacement Faceplate for Guy Gray™ Models B, BB, WB, FB, & BIM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Accessories to help ensure your outlet box functions optimally
- For use with various Guy Gray models of washing machine, icemaker, and other types of outlet boxes
- Choose from a wide variety of faceplates
- Washers, gaskets, slipnuts, chase drain nipples, and flange nuts are also available
Documents
Specifications
- Fire Rated:
- No
- Gauge (metal):
- 18
- Height:
- 9-1/2
- Length:
- 11-5/8
- Supply Box Connection Type:
- Standard
- Supply Box Type:
- Ice Maker
- UPC:
- 012181970911
- Water Hammer Arrestor Included:
- No