20 ga Galvanized Replacement Metal Faceplate Ice Maker Supply Box
20 ga Galvanized Replacement Metal Faceplate Ice Maker Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accessories to help ensure your outlet box functions optimally
- For use with various Guy Gray models of washing machine, icemaker, and other types of outlet boxes
- Choose from a wide variety of faceplates
- Washers, gaskets, slipnuts, chase drain nipples, and flange nuts are also available
Documents
Specifications
- Box Material:
- Metal
- Fire Rated:
- No
- Gauge (metal):
- 20 ga
- Height:
- 7 in
- Length:
- 7 in
- NSF Certified:
- No
- Supply Box Connection Type:
- Standard
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 012181902547
- Water Hammer Arrestor Included:
- No