3-1/8 x 7 x 7 in. Gas IPS Outlet Box
3-1/8 x 7 x 7 in. Gas IPS Outlet Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cold-rolled steel square recessed gas outlet box; white powder-coated finish
- Compatible with 1/2-inch iron pipe
- Includes a test plug for testing the valve assembly
- Valve is CSA listed
- Measures 7 inches wide by 7 inches high (with faceplate)
- Valves are CSA listed
- Test plug provided for testing of valve assembly
Specifications
- Box Material:
- Cold Rolled Steel
- Fire Rated:
- Yes
- Gauge (metal):
- 20 ga
- Height:
- 7 in
- Length:
- 3-1/8 in
- NSF Certified:
- No
- Overall Box Size:
- 3-1/8 in x 7 in x 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- IPS
- Supply Box Type:
- Gas
- UL Listed:
- No
- UPC:
- 012181881125
- Water Hammer Arrestor Included:
- No
- Width:
- 7 in