4-1/8 x 4-3/4 x 2 in. Ice Maker F1807 Supply Box
4-1/8 x 4-3/4 x 2 in. Ice Maker F1807 Supply Box
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 20-gauge box and faceplate
- Available with 1/2-inch CPVC, ASTM 1807, ASTM F1960, or MIP/sweat connection lead-free quarter-turn valve (arrester included on some models)
- Stainless steel recessed mini icemaker outlet box
- Valve complies with ASSE 1010
- Valve complies with NSF 61-G requirements and the Reduction of Lead in Drinking Water Act (Federal Public Law 111-380)
- Measures 7 inches wide by 7 inches high (with faceplate)
-
Lead Law Compliant
Documents
Specifications
- ASSE Standards:
- ASSE 1010
- Application:
- Residential
- Box Material:
- Stainless Steel
- Depth:
- 2 in
- FM Approved:
- No
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Gauge (metal):
- 20 ga
- Height:
- 3-3/10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Overall Box Size:
- 4-1/8 in x 4-3/4 in x 2 in
- Supply Box Connection Type:
- F1807 PEX
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Width:
- 9-1/4 in