8-1/4 x 5-5/8 x 3-1/2 in. Washing Machine Sweat Supply Box
8-1/4 x 5-5/8 x 3-1/2 in. Washing Machine Sweat Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cold-rolled steel washing machine outlet box
- 20-gauge box and faceplate; white powder-coated finish
- Center-positioned drain opening with slipnut drain kit
- Available with 1/2-inch CPVC, ASTM 1807, ASTM F1960, or MIP/sweat connection valves (some with arresters)
- Measures 10-7/8 inches wide by 8-3/8 inches high (with faceplate)
- Faceplate dimension of 10-7/8 inch width x 8-3/8 inch height
- Available with quarter-turn ball valves or domestic valves
- Unassembled
- 2 inch PVC, ABS or slip nut drain kit included (2 inch male adapter or pipe nipple not included in slip nut kit)
Specifications
- Box Material:
- Cold Rolled Steel
- Connection Size:
- 1/2
- Depth:
- 3 in
- Drain Opening:
- 2 in
- Gauge (metal):
- 20 ga
- Height:
- 8-3/8 in
- Length:
- 10-7/8 in
- Overall Box Size:
- 10-7/8 in x 10-7/8 in x 8-3/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 012181821183
- Width:
- 10-7/8 in