This product requires certification to purchase.

Domestic Stainless Steel Center Drain Sweat Washing Machine Supply Box

Guy Gray™

Domestic Stainless Steel Center Drain Sweat Washing Machine Supply Box

  • Fast #
  • Part #I82171
  • Item #3520731
  • Manufacturer Part #82171
3.8 out of 5 Customer Rating
Brand image
Guy Gray™

Domestic Stainless Steel Center Drain Sweat Washing Machine Supply Box

  • Fast #
  • Part #I82171
  • Item #3520731
  • Manufacturer Part #82171
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel recessed washing machine outlet box
  • 20-gauge box and faceplate
  • Center-positioned drain opening with slipnut drain kit
  • Available with 1/2-inch MIP/sweat connection valves (some with arresters)
  • Measures 10-7/8 inches wide by 8-3/8 inches high (with faceplate)
  • Center drain outlet with 2 Inch slip nut to be used with 2 Inch pipe nipple or male adapter
  • Assembled
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Box Material:
Stainless Steel
Connection Size:
1/2
Fire Rated:
No
Gauge (metal):
20 ga
Height:
8-3/8 in
Length:
3 in
NSF Certified:
No
Overall Box Size:
3 in x 10-7/8 in x 8-3/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
Sweat
Supply Box Type:
Washing Machine
UL Listed:
No
UPC:
012181821718
Water Hammer Arrestor Included:
No
Width:
10-7/8 in