21 x 5-1/8 in. Dryer Box Aluminized Steel
Dryerbox® 21 x 5-1/8 in. Dryer Box Aluminized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Molded aluminized steel recessed dryer outlet box; models available in upward-exhaust and downward-exhaust configurations
- Gives flex exhaust hose plenty of housing space and keeps it hidden from view
- Minimizes lint build-up, protects flex hose from getting squished, and reduces fire hazard
- Meets code requirements as a cleanout and can double as a gas connection receptacle
- Measures 21 inches high by 12-1/2 inches wide and 5-1/8 inches deep (with faceplate)
- Meets code requirements as a clean-out
- Doubles as gas connection receptacle
- Top port measures 4-5/16 x 3-7/8 Inch
Specifications
- Dryer Box Size:
- 21 in x 5-1/8 in
- Gauge (metal):
- 22
- Height:
- 21
- Length:
- 5-1/8
- Material:
- Steel
- UPC:
- 012181824252
- Width:
- 12-1/2