Dual outlet with 2 in. 1/2-Turn PVC Drain Fitting Sweat Washing Machine Supply Box
Dual outlet with 2 in. 1/2-Turn PVC Drain Fitting Sweat Washing Machine Supply Box
Product Details
Product Details
- Cold-rolled steel recessed washing machine outlet box
- 20-gauge box and faceplate; white powder-coated finish
- Dual drain openings (for the washing machine discharge hose and the auxiliary drain line); includes ABS, PVC, or slipnut drain kit
- Available with 1/2-inch CPVC, ASTM 1807, or MIP/sweat connection valves
- Measures 14 inches wide by 9-1/4 inches high (with faceplate)
- Faceplate dimension of 10-7/8 Inch width x 8-3/8 Inch height
- Available with quarter-turn ball valves or domestic valves
- Reversible right or left and center drain option
- 2 Inch PVC drain kit included
- Unassembled
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Stainless Steel
- Depth:
- 3-1/2
- Fire Rated:
- No
- Gauge (metal):
- 20
- Height:
- 8-3/8
- NSF Certified:
- No
- Overall Box Size:
- 10-7/8 in x 8-3/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 012181823439
- Water Hammer Arrestor Included:
- No
- Width:
- 10-7/8