Face Plate Tamper-resistant cover for Guy Gray™ Models B, BB, WB, FB and BIM
Face Plate Tamper-resistant cover for Guy Gray™ Models B, BB, WB, FB and BIM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accessories to help ensure your outlet box functions optimally
- For use with various Guy Gray models of washing machine, icemaker, and other types of outlet boxes
- Choose from a wide variety of faceplates
- Washers, gaskets, slipnuts, chase drain nipples, and flange nuts are also available
Specifications
- ASME:
- ASME A112.18.1
- Fire Rated:
- No
- NSF Certified:
- No
- Supply Box Connection Type:
- Standard
- UL Listed:
- No
- UPC:
- 012181969977
- Water Hammer Arrestor Included:
- No