Fire-Rated Auxiliary Drain Supply Box
Fire-Rated Auxiliary Drain Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fire-rated PVC resin auxiliary drain outlet box; white finish
- Includes intumescent pad at back of box and is ETL Certified
- Compatible with nominal 2-inch or larger PVC, ABS, or metallic drain pipe and 1/2- or 3/4-inch copper, CPVC, or ASTM 1807 tubing (auxiliary line)
- Snap-on frame with hot and cold supply designations embossed on front
- Measures 8-5/16 inches wide by 7-7/8 inches high (with faceplate)
- One faceplate fits washer, ice maker, gas, AAV and auxiliary drain outlet boxes
- Made of high temperature resin
- No special wrapping or sheet rock fabrication needed
- 1 hr and 2 hr rated
- Warnock Hersey certified
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Fire Rated:
- Yes
- Height:
- 4 in
- Overall Box Size:
- 8-5/16 in x 7-7/8 in x 3-1/8 in
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Ice Maker
- UPC:
- 012181824580
- Water Hammer Arrestor Included:
- Yes
- Width:
- 9 in