1/4-Turn Fire-Rated Washing Machine CPVC Supply Box with Hammer Arrestor
FR-12 1/4-Turn Fire-Rated Washing Machine CPVC Supply Box with Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fire-rated steel recessed washing machine outlet box; has two intumescent pads and is ETL Certified
- Heavy-duty cold-rolled steel box and faceplate; white powder-coated finish
- Compatible with nominal 2-inch or larger PVC, ABS, or metallic pipe
- Available with 1/2-inch MIP/sweat connection, CPVC, ASTM 1807, or ASTM F1960 connection valves (some with arresters)
- Measures 8-1/2 inches wide by 8-1/2 inches high (with faceplate)
- Rough opening of 5-3/8 Inch width x 3-1/8 Inch depth x 5-7/8 Inch height
- Faceplate dimension of 8-1/2 Inch width x 8-1/2 Inch height
- 1 hr and 2 hr rated
- Drains may be nominal 2 Inch or larger PVC, ABS, or metallic pipe
- Available in quarter-turn, domestic and single-lever valve with and without hammer arresters installed
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Metal
- Collection:
- FR-12
- Depth:
- 3-1/8 in
- Fire Rated:
- Yes
- Height:
- 8-1/2 in
- NSF Certified:
- No
- Overall Box Size:
- 8-1/2 in x 8-1/2 in x 3-1/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 012181825853
- Water Hammer Arrestor Included:
- Yes